Motion
JR35X40X20.5

JTEKT KOYO (NRB)
JR35X40X20.5

Inner Ring - 35 mm Bore, 40 mm OD, High Carbon Chrome Steel
MI ITEM #00135574
MFR #JR35X40X20.5
Your Price$23.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
JR35X40X20.5

Inner Ring - 35 mm Bore, 40 mm OD, High Carbon Chrome Steel
MI ITEM #00135574
MFR #JR35X40X20.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.49/each(List $27.02)

Overview

Mfr description
JR35X40X20.5 BRG

Specifications

  • Bore Diameter
    35 mm
  • Outside Diameter
    40 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Series
    JR
  • Lubrication Hole Type
    Lubrication Hole
  • Compatible Bearing
    BK4020, HK4018RS, HK4020, HK4020.2RS
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR35X40X20.5
  • UPC_NO
    605790212789
  • Weight
    0.17 lbs
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    20.5 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The JR35X40X20.5 is an inner ring with a 35 mm bore diameter, 40 mm outside diameter, and 20.5 mm overall width, weighing 0.17 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text