Motion
IR35X42X20,5

INA (SCHAEFFLER)
IR35X42X20,5

Needle Roller Bearing Inner Ring - 35 mm Bore, 42 mm OD, 20.5 mm Width, Chrome Steel
MI ITEM #00135576
MFR #IR35X42X20,5
Price$30.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
IR35X42X20,5

Needle Roller Bearing Inner Ring - 35 mm Bore, 42 mm OD, 20.5 mm Width, Chrome Steel
MI ITEM #00135576
MFR #IR35X42X20,5

Mfr description
IR35X42X20,5-XL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.59/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Outside Diameter
    42 mm
  • Overall Width
    20.5 mm
  • Weight
    0.18 lbs

Details

  • Long Description
    The IR35X42X20,5 is a needle roller bearing inner ring with a 35 mm bore diameter, 42 mm outside diameter, and 20.5 mm overall width, weighing 0.18 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Type Of Needle Bearing
    Inner Ring
  • UPC_NO
    4012802453508

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)