Motion
IR40X45X17
Inner Ring - 40 mm Bore, 45 mm OD, Chrome Steel
Mi Item #00135587
MFR #IR40X45X17
Price$26.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 40 mm Bore, 45 mm OD, Chrome Steel
Mi Item #00135587
MFR #IR40X45X17

Mfr description
IR40X45X17-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.58/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Outside Diameter
    45 mm
  • Overall Width
    17 mm
  • Weight
    0.094 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The IR40X45X17 is a needle roller bearing inner ring with a 40 mm bore diameter, 45 mm outside diameter, and 17 mm overall width, weighing 0.094 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR40X45X17
  • Manufacturer Product Page
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Standards Met
    DIN 620
  • Type Of Needle Bearing
    Inner Ring
  • UPC_NO
    4012802044300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)