Motion
IR40X45X20,5

INA (SCHAEFFLER)
IR40X45X20,5

Inner Ring - 40 mm Bore, 45 mm OD, Chrome Steel
MI ITEM #00135590
MFR #IR40X45X20,5
Price$43.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
IR40X45X20,5

Inner Ring - 40 mm Bore, 45 mm OD, Chrome Steel
MI ITEM #00135590
MFR #IR40X45X20,5

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$43.30/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Outside Diameter
    45 mm
  • Overall Width
    20.5 mm
  • Weight
    0.112 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The IR40X45X20,5 is a needle roller bearing inner ring with a 40 mm bore diameter, 45 mm outside diameter, and 20.5 mm overall width, weighing 0.112 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR40X45X20,5
  • Manufacturer Product Page
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Standards Met
    DIN 620
  • Type Of Needle Bearing
    Inner Ring
  • UPC_NO
    4012802044324

Overview

Mfr description
IR40X45X20,5-XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text