Motion
5408 A

SKF
5408 A

Double Row Angular Contact Bearing - 40 mm Bore, 110 mm OD, 1.9375 in Width, Open, 30 ° Contact Angle, C0
Mi Item #00135592
MFR #5408 A
Price$614.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
5408 A

Double Row Angular Contact Bearing - 40 mm Bore, 110 mm OD, 1.9375 in Width, Open, 30 ° Contact Angle, C0
Mi Item #00135592
MFR #5408 A

Mfr description
5408 A BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$614.78/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    30 °
  • Inner Ring Width
    49.21 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    1.9375 in
  • Precision Rating
    Not Rated
  • Weight
    5.13 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    5408 A BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316576649462
  • Max Rpm
    5600 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    19900 lbf
  • Radial Static Load Capacity
    12800 lbf
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    54
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316576649462
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)