Motion
IR40X48X23-IS1-OF

INA (SCHAEFFLER)
IR40X48X23-IS1-OF

Needle Roller Bearing Inner Ring - 40 mm Bore, 48 mm OD, 23 mm Width, Chrome Steel
Mi Item #00135593
MFR #IR40X48X23-IS1-OF
Price$64.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
IR40X48X23-IS1-OF

Needle Roller Bearing Inner Ring - 40 mm Bore, 48 mm OD, 23 mm Width, Chrome Steel
Mi Item #00135593
MFR #IR40X48X23-IS1-OF

Mfr description
IR40X48X23-IS1-OF-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.60/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Outside Diameter
    48 mm
  • Overall Width
    23 mm
  • Weight
    0.26 lbs

Details

  • Long Description
    The IR40X48X23-IS1-OF is a needle roller bearing inner ring with a 40 mm bore diameter, 48 mm outside diameter, and 23 mm overall width, weighing 0.26 lbs.
  • Lubrication Hole Type
    Lubrication Hole
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Type Of Needle Bearing
    Inner Ring
  • UPC_NO
    4012802423655
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)