Motion
IR45X50X25,5

INA (SCHAEFFLER)
IR45X50X25,5

Inner Ring - 45 mm Bore, 50 mm OD, Chrome Steel
MI ITEM #00135603
MFR #IR45X50X25,5
Price$40.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
IR45X50X25,5

Inner Ring - 45 mm Bore, 50 mm OD, Chrome Steel
MI ITEM #00135603
MFR #IR45X50X25,5

Mfr description
IR45X50X25,5-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.86/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Outside Diameter
    50 mm
  • Overall Width
    25.5 mm
  • Weight
    0.158 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The IR45X50X25,5 is a needle roller bearing inner ring with a 45 mm bore diameter, 50 mm outside diameter, and 25.5 mm overall width, weighing 0.158 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR45X50X25,5
  • Manufacturer Product Page
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Standards Met
    DIN 620
  • Type Of Needle Bearing
    Inner Ring
  • UPC_NO
    4012802044409

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)