Motion
IR45X52X23-IS1-OF

INA (SCHAEFFLER)
IR45X52X23-IS1-OF

Needle Roller Bearing Inner Ring - 45 mm Bore, 52 mm OD, 23 mm Width, Chrome Steel
MI ITEM #00135606
MFR #IR45X52X23-IS1-OF
List Price$96.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
IR45X52X23-IS1-OF

Needle Roller Bearing Inner Ring - 45 mm Bore, 52 mm OD, 23 mm Width, Chrome Steel
MI ITEM #00135606
MFR #IR45X52X23-IS1-OF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$96.47/each for your price

Overview

Mfr description
IR45X52X23-IS1-OF-XL

Specifications

  • Bore Diameter
    45 mm
  • Outside Diameter
    52 mm
  • Material
    Chrome Steel
  • Series
    IR
  • Lubrication Hole Type
    Lubrication Hole
  • Type Of Needle Bearing
    Inner Ring
  • UPC_NO
    4012802423631
  • Weight
    0.25 lbs
  • Overall Width
    23 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IR45X52X23-IS1-OF is a needle roller bearing inner ring with a 45 mm bore diameter, 52 mm outside diameter, and 23 mm overall width, weighing 0.25 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text