Motion
IR45X52X40
Inner Ring - 45 mm Bore, 52 mm OD, Chrome Steel
MI ITEM #00135608
MFR #IR45X52X40
List Price$108.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 45 mm Bore, 52 mm OD, Chrome Steel
MI ITEM #00135608
MFR #IR45X52X40

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$108.52/each for your price

Overview

Mfr description
IR45X52X40-XL

Specifications

  • Bore Diameter
    45 mm
  • Outside Diameter
    52 mm
  • Material
    Chrome Steel
  • Bore Type
    Straight
  • Series
    IR
  • Lubrication Hole Type
    No Lubrication Hole
  • Standards Met
    DIN 620
  • Type Of Needle Bearing
    Inner Ring
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR45X52X40
  • UPC_NO
    4012802044430
  • Weight
    0.361 lbs
  • Bearing Material
    Chrome Steel
  • Overall Width
    40 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IR45X52X40 is a needle roller bearing inner ring with a 45 mm bore diameter, 52 mm outside diameter, and 40 mm overall width, open closure type; weight is not specified in the provided data.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text