Motion
89413-TV
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 65 mm ID, 140 mm OD, Plastic Cage
Mi Item #00135610
MFR #89413-TV
Price$4,635.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 65 mm ID, 140 mm OD, Plastic Cage
Mi Item #00135610
MFR #89413-TV

Mfr description
89413-TV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,635.52/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    15 mm
  • Weight
    9.29 lbs

Details

  • Cage Material
    Plastic
  • Compatible Washers
    GS89413, WS89413
  • Description
    Axial cylindrical roller Bearing 893, single direction, comprising K893, GS, WS
  • Dynamic Load Capacity
    100044.964 lbf
  • Max Operating Temperature
    248 °F
  • Max Rpm
    2800 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    100000 lbf
  • Radial Static Load Capacity
    315000 lbf
  • Series
    894
  • Static Load Capacity
    316996.403 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    4047643187725
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)