Motion
3215 A

SKF
3215 A

Double Row Angular Contact Bearing - 75 mm Bore, 130 mm OD, 1.6250 in Width, Open, 30 ° Contact Angle, C0
Mi Item #00135612
MFR #3215 A
Price$334.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3215 A

Double Row Angular Contact Bearing - 75 mm Bore, 130 mm OD, 1.6250 in Width, Open, 30 ° Contact Angle, C0
Mi Item #00135612
MFR #3215 A

Mfr description
3215 A BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$334.77/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    30 °
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    41 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    1.6250 in
  • Precision Rating
    Not Rated
  • Weight
    4.22 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Metal
  • Closure Type
    Open
  • Description
    3215 A BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316570372724
  • Max Rpm
    4500 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    95.6 kN
  • Radial Static Load Capacity
    88 kN
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    32
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570372724
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)