Motion
3306 ANR

SKF
3306 ANR

Double Row Angular Contact Bearing - 30 mm Bore, 72 mm OD, 1.1875 in Width, Open, 30 ° Contact Angle, C0
Mi Item #00135615
MFR #3306 ANR
Price$169.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3306 ANR

Double Row Angular Contact Bearing - 30 mm Bore, 72 mm OD, 1.1875 in Width, Open, 30 ° Contact Angle, C0
Mi Item #00135615
MFR #3306 ANR

Mfr description
3306 A NR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.85/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    30 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    30.163 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    1.1875 in
  • Precision Rating
    Not Rated
  • Weight
    1.21 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Metal
  • Closure Type
    Open
  • Description
    3306 A NR BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316571851051
  • Max Rpm
    9000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    41.5 kN
  • Radial Static Load Capacity
    27.5 kN
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    33
  • Snap Ring
    Snap ring fitted
  • Snap Ring Included
    With Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316571851051
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)