Motion
3313 A NR

SKF
3313 A NR

Double Row Angular Contact Bearing - 65 mm Bore, Open
Mi Item #00135618
MFR #3313 A NR
Price$872.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3313 A NR

Double Row Angular Contact Bearing - 65 mm Bore, Open
Mi Item #00135618
MFR #3313 A NR

Mfr description
3313 A NR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$872.03/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    140 mm
  • Overall Width  
    2.3125 in
  • Weight
    8.32 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    3313 A NR BRG
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    7316571514857
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)