Motion
HK1210-AS1
Drawn Cup Needle Roller Bearing - Open Ends, 12 mm Bore, 16 mm OD, 10 mm Width, Open
Mi Item #00135620
MFR #HK1210-AS1
Price$11.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 12 mm Bore, 16 mm OD, 10 mm Width, Open
Mi Item #00135620
MFR #HK1210-AS1

Mfr description
HK1210-AS1-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.11/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    16 mm
  • Overall Width  
    10 mm
  • Precision Rating
    Not Rated
  • Weight
    0.01 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IR 8x12x10.5
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK1210-AS1 is a drawn cup needle roller bearing with a 12 mm bore diameter, open closure type, open ends design, 16 mm outside diameter, 10 mm overall width, and 0.01 lbs weight, designed for small precision equipment.
  • Lubrication Hole Type
    Lubrication Hole
  • Max Rpm
    20000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-1/ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4012802419863
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)