Motion
JR50X58X40
Inner Ring - 50 mm Bore, 58 mm OD, High Carbon Chrome Steel
MI ITEM #00135622
MFR #JR50X58X40
Your Price$62.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 50 mm Bore, 58 mm OD, High Carbon Chrome Steel
MI ITEM #00135622
MFR #JR50X58X40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$62.25/each(List $71.59)

Overview

Mfr description
JR50X58X40 BRG

Specifications

  • Bore Diameter
    50 mm
  • Outside Diameter
    58 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Series
    JR
  • Lubrication Hole Type
    Lubrication Hole
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR50X58X40
  • UPC_NO
    605790191534
  • Weight
    0.499 lbs
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    40 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The JR50X58X40 is an inner ring with a 50 mm bore diameter, 58 mm outside diameter, and 40 mm overall width, weighing 0.499 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text