Motion
JR50X60X25
Inner Ring - 50 mm Bore, 60 mm OD, High Carbon Chrome Steel
MI ITEM #00135629
MFR #JR50X60X25
List Price$50.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 50 mm Bore, 60 mm OD, High Carbon Chrome Steel
MI ITEM #00135629
MFR #JR50X60X25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.85/each for your price

Overview

Mfr description
JR50X60X25 BRG

Specifications

  • Bore Diameter
    50 mm
  • Outside Diameter
    60 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Series
    JR
  • Lubrication Hole Type
    Lubrication Hole
  • Compatible Bearing
    NAXK60
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR50X60X25
  • UPC_NO
    605790217326
  • Weight
    0.38 lbs
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    25 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The JR50X60X25 is an inner ring with a 50 mm bore diameter, 60 mm outside diameter, and 25 mm overall width, weighing 0.38 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text