Motion
2311 K/C3

SKF
2311 K/C3

Self-Aligning Ball Bearing - Tapered 1:12, 55 mm ID, 120 mm OD, 43 mm Width, Open, C3
Mi Item #00135631
MFR #2311 K/C3
Price$575.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
2311 K/C3

Self-Aligning Ball Bearing - Tapered 1:12, 55 mm ID, 120 mm OD, 43 mm Width, Open, C3
Mi Item #00135631
MFR #2311 K/C3

Mfr description
2311 K/C3 BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$575.18/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    1.6929 in / 43 mm
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    120 mm
  • Overall Width  
    43 mm
  • Precision Rating
    Not Rated
  • Weight
    4.62 lbs

Details

  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Bearing Material
    Bearing steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Bearing steel
  • Closure Type
    Open
  • Coating
    None
  • Description
    2311 K/C3 BEARING
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Locating
    None
  • Long Description
    2311 K/C3 has 55 mm tapered 1:12 bore, open type, 120 mm OD, and 43 mm width for rugged applications.
  • Lubrication
    None
  • Manufacturer Catalog Number
    2311 K/C3
  • Max Rpm
    7500 rpm
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    17100 lbf
  • Radial Static Load Capacity
    5390 lbf
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Seal Type
    Open
  • Series
    2300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576608773
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)