Motion
IR65X72X45
Inner Ring - 65 mm Bore, 72 mm OD, Chrome Steel
Mi Item #00135646
MFR #IR65X72X45
Price$97.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 65 mm Bore, 72 mm OD, Chrome Steel
Mi Item #00135646
MFR #IR65X72X45

Mfr description
IR65X72X45-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.89/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Outside Diameter
    72 mm
  • Overall Width
    45 mm
  • Weight
    0.573 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The IR65X72X45 is a needle roller bearing inner ring with a 65 mm bore diameter, 72 mm outside diameter, and 45 mm overall width, weighing 0.573 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR65X72X45
  • Manufacturer Product Page
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Standards Met
    DIN 620
  • Type Of Needle Bearing
    Inner Ring
  • UPC_NO
    4012802044669
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)