Motion
IR70X80X35
Inner Ring - 70 mm Bore, 80 mm OD, Chrome Steel
MI ITEM #00135652
MFR #IR70X80X35
Price$128.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 70 mm Bore, 80 mm OD, Chrome Steel
MI ITEM #00135652
MFR #IR70X80X35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$128.03/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Outside Diameter
    80 mm
  • Overall Width
    35 mm
  • Weight
    0.687 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The IR70X80X35 is a needle roller bearing inner ring with a 70 mm bore diameter, 80 mm outside diameter, and 35 mm overall width, weighing 0.687 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR70X80X35
  • Manufacturer Product Page
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Standards Met
    DIN 620
  • Type Of Needle Bearing
    Inner Ring
  • UPC_NO
    4012802044744

Overview

Mfr description
IR70X80X35-XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text