Motion
HK5024-2RS
Drawn Cup Needle Roller Bearing - Open Ends, 50 mm Bore, 58 mm OD, 24 mm Width, Sealed
MI ITEM #00135654
MFR #HK5024-2RS
Price$100.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 50 mm Bore, 58 mm OD, 24 mm Width, Sealed
MI ITEM #00135654
MFR #HK5024-2RS

Mfr description
HK5024-2RS DRAWN CUP NEEDLE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.05/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    58 mm
  • Overall Width  
    24 mm
  • Precision Rating
    Not Rated
  • Weight
    0.21 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Compatible Inner Ring
    IR 45x50x25.5
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK5024-2RS is a drawn cup needle roller bearing with a 50 mm bore diameter, sealed closure type, open ends design, 58 mm outside diameter, 24 mm overall width, and 0.21 lbs weight, designed for heavy-duty machinery requiring enhanced sealing and radial load capacity.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    3600 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-2
  • UPC_NO
    4012802369144

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)