Motion
IR70X80X56
Needle Roller Bearing Inner Ring - 70 mm Bore, 80 mm OD, 56 mm Width, Chrome Steel
MI ITEM #00135658
MFR #IR70X80X56
List Price$243.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing Inner Ring - 70 mm Bore, 80 mm OD, 56 mm Width, Chrome Steel
MI ITEM #00135658
MFR #IR70X80X56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$243.61/each for your price

Overview

Mfr description
IR70X80X56

Specifications

  • Bore Diameter
    70 mm
  • Outside Diameter
    80 mm
  • Material
    Chrome Steel
  • Series
    IR
  • Lubrication Hole Type
    No Lubrication Hole
  • Type Of Needle Bearing
    Inner Ring
  • UPC_NO
    4012802022483
  • Weight
    1.34 lbs
  • Overall Width
    56 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IR70X80X56 is a needle roller bearing inner ring with a 70 mm bore diameter, 80 mm outside diameter, and 56 mm overall width, weighing 1.34 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text