Motion
HK1614-RS
Drawn Cup Needle Roller Bearing - Open Ends, 16 mm Bore, 22 mm OD, 14 mm Width, Single Seal
Mi Item #00135668
MFR #HK1614-RS
Price$16.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 16 mm Bore, 22 mm OD, 14 mm Width, Single Seal
Mi Item #00135668
MFR #HK1614-RS

Mfr description
HK1614-RS-L271
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.40/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    14 mm
  • Precision Rating
    Not Rated
  • Weight
    0.04 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • Compatible Inner Ring
    IR 12x16x20
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK1614-RS Drawn Cup Needle Roller Bearing offers a 16 mm bore diameter, single seal closure type, open ends drawn cup configuration, 22 mm outside diameter, 14 mm overall width, and 0.04 lbs weight, making it appropriate for automotive and industrial applications requiring partial sealing.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    11000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-2
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4054362392569
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)