Motion
HK1614RS
Drawn Cup Needle Roller Bearing - Open Ends, 16 mm Bore, 22 mm OD, 14 mm Width, Single Seal
MI ITEM #00135669
MFR #HK1614RS
Your Price$15.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 16 mm Bore, 22 mm OD, 14 mm Width, Single Seal
MI ITEM #00135669
MFR #HK1614RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.52/each(List $17.85)

Overview

Mfr description
HK1614B.RS DRAWN CUP CAGED BRG

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Seal
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to +212 °F
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Max Rpm
    12000 rpm
  • Precision Rating
    Not Rated
  • Series
    HK
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.1, DIN 618, ISO 3245
  • Compatible Inner Ring
    JR12x16x16
  • Lubrication Type
    Grease
  • Bore Type
    Straight
  • Manufacturer Upc Number
    60579026269
  • UPC_NO
    605790262692
  • Weight
    0.04 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The HK1614RS Drawn Cup Needle Roller Bearing has a 16 mm bore diameter, single seal closure type, open ends drawn cup construction, 22 mm outside diameter, 14 mm overall width, and 0.04 lbs weight, making it appropriate for sealed motor and gearbox applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text