Motion
IR90X105X63

INA (SCHAEFFLER)
IR90X105X63

Inner Ring - 90 mm Bore, 105 mm OD, Chrome Steel
MI ITEM #00135672
MFR #IR90X105X63
Your Price$284.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
IR90X105X63

Inner Ring - 90 mm Bore, 105 mm OD, Chrome Steel
MI ITEM #00135672
MFR #IR90X105X63

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$284.23/each(List $392.23)

Overview

Mfr description
IR90X105X63-XL

Specifications

  • Bore Diameter
    90 mm
  • Outside Diameter
    105 mm
  • Material
    Chrome Steel
  • Bore Type
    Straight
  • Series
    IR
  • Lubrication Hole Type
    No Lubrication Hole
  • Standards Met
    DIN 620
  • Type Of Needle Bearing
    Inner Ring
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR90X105X63
  • UPC_NO
    4012802045000
  • Weight
    2.460 lbs
  • Bearing Material
    Chrome Steel
  • Overall Width
    63 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IR90X105X63 is a needle roller bearing inner ring with a 90 mm bore diameter, 105 mm outside diameter, and 63 mm overall width, weighing 2.460 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text