Motion
IR95X105X26

INA (SCHAEFFLER)
IR95X105X26

Inner Ring - 95 mm Bore, 105 mm OD, Chrome Steel
MI ITEM #00135674
MFR #IR95X105X26
Price$169.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
IR95X105X26

Inner Ring - 95 mm Bore, 105 mm OD, Chrome Steel
MI ITEM #00135674
MFR #IR95X105X26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$169.93/each

Specifications

Dimensions

  • Bore Diameter
    95 mm
  • Outside Diameter
    105 mm
  • Overall Width
    26 mm
  • Weight
    0.676 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The IR95X105X26 is a needle roller bearing inner ring with a 95 mm bore diameter, 105 mm outside diameter, and 26 mm overall width, weighing 0.676 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR95X105X26
  • Manufacturer Product Page
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Standards Met
    DIN 620
  • Type Of Needle Bearing
    Inner Ring
  • UPC_NO
    4012802712544

Overview

Mfr description
IR95X105X26-XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought