Motion
IR95X110X63

INA (SCHAEFFLER)
IR95X110X63

Inner Ring - 95 mm Bore, 110 mm OD, Chrome Steel
Mi Item #00135678
MFR #IR95X110X63
Price$315.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
IR95X110X63

Inner Ring - 95 mm Bore, 110 mm OD, Chrome Steel
Mi Item #00135678
MFR #IR95X110X63

Mfr description
IR95X110X63-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$315.57/each

Specifications

Dimensions

  • Bore Diameter
    95 mm
  • Outside Diameter
    110 mm
  • Overall Width
    63 mm
  • Weight
    2.583 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The IR95X110X63 is a needle roller bearing inner ring with a 95 mm bore diameter, 110 mm outside diameter, and 63 mm overall width, weighing 2.583 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR95X110X63
  • Manufacturer Product Page
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Standards Met
    DIN 620
  • Type Of Needle Bearing
    Inner Ring
  • UPC_NO
    4012802423716
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)