Motion
LRT10011040
Inner Ring - 100 mm Bore, 110 mm OD
MI ITEM #00135684
MFR #LRT10011040
Your Price$149.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 100 mm Bore, 110 mm OD
MI ITEM #00135684
MFR #LRT10011040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$149.66/each(List $209.53)

Overview

Mfr description
LRT 10011040 INNER RACE

Specifications

  • Bore Diameter
    100 mm
  • Outside Diameter
    110 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT10011040
  • Weight
    1.10 lb
  • Overall Width
    40 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT10011040 is an inner ring with a 100 mm bore diameter, 110 mm outside diameter, and 40 mm overall width, weighing 1.10 lb.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text