Motion
IR100X110X40

INA (SCHAEFFLER)
IR100X110X40

Inner Ring - 100 mm Bore, 110 mm OD, Chrome Steel
Mi Item #00135685
MFR #IR100X110X40
Price$322.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
IR100X110X40

Inner Ring - 100 mm Bore, 110 mm OD, Chrome Steel
Mi Item #00135685
MFR #IR100X110X40

Mfr description
IR100X110X40-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$322.63/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Outside Diameter
    110 mm
  • Overall Width
    40 mm
  • Weight
    1.113 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The IR100X110X40 is a needle roller bearing inner ring with a 100 mm bore diameter, 110 mm outside diameter, and 40 mm overall width, weighing 1.113 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR100X110X40
  • Manufacturer Product Page
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Standards Met
    DIN 620
  • Type Of Needle Bearing
    Inner Ring
  • UPC_NO
    4012802712575
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)