Motion
24132CE4C4
Spherical Roller Bearing - 160 mm ID, 270 mm OD, 109 mm Width, Straight Bore, Open, C4
Mi Item #00135687
MFR #24132CE4C4
Price$4,728.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 160 mm ID, 270 mm OD, 109 mm Width, Straight Bore, Open, C4
Mi Item #00135687
MFR #24132CE4C4

Mfr description
24132 CE4 C4 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,728.88/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Fillet Radius
    2.10 mm
  • Outer Ring Width
    109 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    109 mm
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Weight
    52.91 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    NSKâ€s Tough and Long Life - TL - spherical roller bearings are engineered to outlast and outperform conventional bearing solutions in the high-heat conditions of dryer and calender sections of paper making machines, where bearing failures are an all-too-common obstacle to productivity
  • Dynamic Load Capacity
    292251.7 lbf
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482300080
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Upc Number
    029176662805
  • Max Rpm
    1300 rpm
  • Maximum RPM (Grease)
    1000 rpm
  • Maximum Speed
    2200 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    241
  • Static Load Capacity
    395663.84 lbf
  • UPC_NO
    029176662805
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)