Motion
IR100X115X40

INA (SCHAEFFLER)
IR100X115X40

Needle Roller Bearing Inner Ring - 100 mm Bore, 115 mm OD, 40 mm Width, Chrome Steel
MI ITEM #00135689
MFR #IR100X115X40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
IR100X115X40

Needle Roller Bearing Inner Ring - 100 mm Bore, 115 mm OD, 40 mm Width, Chrome Steel
MI ITEM #00135689
MFR #IR100X115X40

Mfr description
IR100X115X40 INNER RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Outside Diameter
    115 mm
  • Overall Width
    40 mm
  • Weight
    2.10 lbs

Details

  • Long Description
    The IR100X115X40 is a needle roller bearing inner ring with a 100 mm bore diameter, 115 mm outside diameter, and 40 mm overall width, weighing 2.10 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Standards Met
    DIN 620
  • Type Of Needle Bearing
    Inner Ring
  • UPC_NO
    7316570370645

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)