Motion
IR110X120X30

INA (SCHAEFFLER)
IR110X120X30

Inner Ring - 110 mm Bore, 120 mm OD, Chrome Steel
Mi Item #00135692
MFR #IR110X120X30
Price$461.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
IR110X120X30

Inner Ring - 110 mm Bore, 120 mm OD, Chrome Steel
Mi Item #00135692
MFR #IR110X120X30

Mfr description
IR110X120X30-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$461.39/each

Specifications

Dimensions

  • Bore Diameter
    110 mm
  • Outside Diameter
    120 mm
  • Overall Width
    30 mm
  • Weight
    0.902 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The IR110X120X30 is a needle roller bearing inner ring with a 110 mm bore diameter, 120 mm outside diameter, and 30 mm overall width, weighing 0.902 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR110X120X30
  • Manufacturer Product Page
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Standards Met
    DIN 620
  • Type Of Needle Bearing
    Inner Ring
  • UPC_NO
    4012802043426
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)