Motion
GEM 35 ES-2RS

SKF
GEM 35 ES-2RS

Radial Spherical Plain Bearing - 35 mm Bore, 55 mm OD, 35 mm Inner Ring Width, Sealed, Commercial/Industrial Grade
MI ITEM #00135693
MFR #GEM 35 ES-2RS
Price$340.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEM 35 ES-2RS

Radial Spherical Plain Bearing - 35 mm Bore, 55 mm OD, 35 mm Inner Ring Width, Sealed, Commercial/Industrial Grade
MI ITEM #00135693
MFR #GEM 35 ES-2RS

Mfr description
GEM 35 ES 2RS BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$340.26/each

Specifications

Dimensions

  • Ball Diameter
    1.8500 in, 47 mm
  • Bore Diameter  
    35 mm
  • Inner Ring Width  
    35 mm
  • Misalignment Angle  
    4 °
  • Outer Ring Width
    20 mm
  • Outside Diameter  
    55 mm
  • Overall Width
    35 mm
  • Weight
    0.54 lbs

Details

  • Additional Details
    Double-lip contact seal on both sides | Relubricatable via lubrication holes and an annular groove in both rings
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Grade
    Commercial/Industrial
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GEM 35 ES-2RS
  • Manufacturer Upc Number
    7316577003348
  • Operating Temperature Range
    -30 to +130 °C °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    80 kN
  • Radial Static Load Capacity
    400 kN
  • Series
    GEEM
  • Type Of Bearing
    Radial
  • UPC_NO
    7316577003348

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)