Motion
LRT11012540
Inner Ring - 110 mm Bore, 125 mm OD
MI ITEM #00135694
MFR #LRT11012540
List Price$264.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 110 mm Bore, 125 mm OD
MI ITEM #00135694
MFR #LRT11012540

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$264.80/each for your price

Overview

Mfr description
LRT 11012540 INNER RACE

Specifications

  • Bore Diameter
    110 mm
  • Outside Diameter
    125 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT11012540
  • Weight
    1.85 lb
  • Overall Width
    40 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT11012540 is an inner ring with a 110 mm bore diameter, 125 mm outside diameter, and 40 mm overall width, weighing 1.85 lb.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text