Motion
IR110X125X40

INA (SCHAEFFLER)
IR110X125X40

Inner Ring - 110 mm Bore, 125 mm OD, Chrome Steel
MI ITEM #00135695
MFR #IR110X125X40
Price$412.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
IR110X125X40

Inner Ring - 110 mm Bore, 125 mm OD, Chrome Steel
MI ITEM #00135695
MFR #IR110X125X40

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$412.26/each

Specifications

Dimensions

  • Bore Diameter
    110 mm
  • Outside Diameter
    125 mm
  • Overall Width
    40 mm
  • Weight
    1.871 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Long Description
    The IR110X125X40 is a needle roller bearing inner ring with a 110 mm bore diameter, 125 mm outside diameter, and 40 mm overall width, open closure type, weighing 1.871 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR110X125X40
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802043440
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Standards Met
    DIN 620
  • Type Of Needle Bearing
    Inner Ring
  • UPC_NO
    4047643172530

Overview

Mfr description
IR110X125X40-XL NEEDLE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text