Motion
IR120X135X45

INA (SCHAEFFLER)
IR120X135X45

Inner Ring - 120 mm Bore, 135 mm OD, Chrome Steel
Mi Item #00135701
MFR #IR120X135X45
Price$314.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
IR120X135X45

Inner Ring - 120 mm Bore, 135 mm OD, Chrome Steel
Mi Item #00135701
MFR #IR120X135X45

Mfr description
IR120X135X45-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$314.62/each

Specifications

Dimensions

  • Bore Diameter
    120 mm
  • Outside Diameter
    135 mm
  • Overall Width
    45 mm
  • Weight
    2.288 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The IR120X135X45 is a needle roller bearing inner ring with a 120 mm bore diameter, 135 mm outside diameter, and 45 mm overall width, weighing 2.288 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR120X135X45
  • Manufacturer Product Page
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Standards Met
    DIN 620
  • Type Of Needle Bearing
    Inner Ring
  • UPC_NO
    4012802043464
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)