Motion
IR130X145X35

INA (SCHAEFFLER)
IR130X145X35

Inner Ring - 130 mm Bore, 145 mm OD, Chrome Steel
MI ITEM #00135703
MFR #IR130X145X35
Your Price$474.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
IR130X145X35

Inner Ring - 130 mm Bore, 145 mm OD, Chrome Steel
MI ITEM #00135703
MFR #IR130X145X35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$474.35/each(List $654.60)

Overview

Mfr description
IR130X145X35-XL

Specifications

  • Bore Diameter
    130 mm
  • Outside Diameter
    145 mm
  • Material
    Chrome Steel
  • Bore Type
    Straight
  • Series
    IR
  • Lubrication Hole Type
    No Lubrication Hole
  • Standards Met
    DIN 620
  • Type Of Needle Bearing
    Inner Ring
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR130X145X35
  • UPC_NO
    4012802043563
  • Weight
    1.873 lbs
  • Bearing Material
    Chrome Steel
  • Overall Width
    35 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IR130X145X35 is a needle roller bearing inner ring with a 130 mm bore diameter, 145 mm outside diameter, and 35 mm overall width, weighing 1.873 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text