Motion
IR150X165X40

INA (SCHAEFFLER)
IR150X165X40

Inner Ring - 150 mm Bore, 165 mm OD, Chrome Steel
Mi Item #00135711
MFR #IR150X165X40
Price$1,089.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
IR150X165X40

Inner Ring - 150 mm Bore, 165 mm OD, Chrome Steel
Mi Item #00135711
MFR #IR150X165X40

Mfr description
IR150X165X40-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,089.01/each

Specifications

Dimensions

  • Bore Diameter
    150 mm
  • Outside Diameter
    165 mm
  • Overall Width
    40 mm
  • Weight
    2.96 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The IR150X165X40 is a needle roller bearing inner ring with a 150 mm bore diameter, 165 mm outside diameter, and 40 mm overall width, weighing 2.96 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR150X165X40
  • Manufacturer Product Page
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Standards Met
    DIN 620
  • Type Of Needle Bearing
    Inner Ring
  • UPC_NO
    4012802043594
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)