Motion
IR180X195X45

INA (SCHAEFFLER)
IR180X195X45

Inner Ring - 180 mm Bore, 195 mm OD, Chrome Steel
MI ITEM #00135716
MFR #IR180X195X45
Your Price$758.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
IR180X195X45

Inner Ring - 180 mm Bore, 195 mm OD, Chrome Steel
MI ITEM #00135716
MFR #IR180X195X45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$758.68/each(List $1,365.62)

Overview

Mfr description
IR180X195X45-XL

Specifications

  • Bore Diameter
    180 mm
  • Outside Diameter
    195 mm
  • Material
    Chrome Steel
  • Bore Type
    Straight
  • Series
    IR
  • Lubrication Hole Type
    No Lubrication Hole
  • Standards Met
    DIN 620
  • Type Of Needle Bearing
    Inner Ring
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR180X195X45
  • UPC_NO
    4012802418569
  • Weight
    3.315 lbs
  • Bearing Material
    Chrome Steel
  • Overall Width
    45 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IR180X195X45 is a needle roller bearing inner ring with a 180 mm bore diameter, 195 mm outside diameter, and 45 mm overall width, weighing 3.315 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought