Motion
IR190X210X50

INA (SCHAEFFLER)
IR190X210X50

Inner Ring - 190 mm Bore, 210 mm OD, Chrome Steel
MI ITEM #00135721
MFR #IR190X210X50
Your Price$1,089.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
IR190X210X50

Inner Ring - 190 mm Bore, 210 mm OD, Chrome Steel
MI ITEM #00135721
MFR #IR190X210X50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,089.61/each(List $1,634.41)

Overview

Mfr description
IR190X210X50-XL

Specifications

  • Bore Diameter
    190 mm
  • Outside Diameter
    210 mm
  • Material
    Chrome Steel
  • Bore Type
    Straight
  • Series
    IR
  • Lubrication Hole Type
    No Lubrication Hole
  • Standards Met
    DIN 620
  • Type Of Needle Bearing
    Inner Ring
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR190X210X50
  • UPC_NO
    4012802043792
  • Weight
    6.36 lbs
  • Bearing Material
    Chrome Steel
  • Overall Width
    50 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IR190X210X50 is a needle roller bearing inner ring with a 190 mm bore diameter, 210 mm outside diameter, and 50 mm overall width, weighing 6.36 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought