Motion
IR 24026560

INA (SCHAEFFLER)
IR 24026560

Needle Roller Bearing Inner Ring - 240 mm Bore, 265 mm OD, 60 mm Width, Chrome Steel
Mi Item #00135724
MFR #IR 24026560
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
IR 24026560

Needle Roller Bearing Inner Ring - 240 mm Bore, 265 mm OD, 60 mm Width, Chrome Steel
Mi Item #00135724
MFR #IR 24026560

Mfr description
IR 24026560 PREC GROUND INNER RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    240 mm
  • Outside Diameter
    265 mm
  • Overall Width
    60 mm
  • Weight
    12.14 lbs

Details

  • Closure Type
    Open
  • Long Description
    The IR 24026560 is a needle roller bearing inner ring with a 240 mm bore diameter, 265 mm outside diameter, and 60 mm overall width, open closure type, weighing 12.14 lbs.
  • Manufacturer Upc Number
    035373162567
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Type Of Needle Bearing
    Separable Inner Ring Only
  • UPC_NO
    035373162567
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)