Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
IR 34037080

Needle Roller Bearing Inner Ring - 340 mm Bore, 370 mm OD, 80 mm Width, Chrome Steel
MI ITEM #00135731
MFR #IR 34037080

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
IR 34037080 PREC GROUND INNER RING

Specifications

  • Bore Diameter
    340 mm
  • Outside Diameter
    370 mm
  • Material
    Chrome Steel
  • Series
    IR
  • Closure Type
    Open
  • Type Of Needle Bearing
    Separable Inner Ring Only
  • Overall Width
    80 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IR 34037080 is a needle roller bearing inner ring with a 340 mm bore diameter, 370 mm outside diameter, and 80 mm overall width; weight is not specified in the provided data.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought