Motion
IR 36039080

INA (SCHAEFFLER)
IR 36039080

Needle Roller Bearing Inner Ring - 360 mm Bore, 390 mm OD, 80 mm Width, Chrome Steel
MI ITEM #00135733
MFR #IR 36039080
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
IR 36039080

Needle Roller Bearing Inner Ring - 360 mm Bore, 390 mm OD, 80 mm Width, Chrome Steel
MI ITEM #00135733
MFR #IR 36039080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    360 mm
  • Outside Diameter
    390 mm
  • Overall Width
    80 mm

Details

  • Closure Type
    Open
  • Long Description
    The IR 36039080 is a needle roller bearing inner ring with a 360 mm bore diameter, 390 mm outside diameter, and 80 mm overall width; weight is not specified in the provided data.
  • Manufacturer Upc Number
    035373407385
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Type Of Needle Bearing
    Separable Inner Ring Only
  • UPC_NO
    035373407385

Overview

Mfr description
IR 36039080 PREC GROUND INNER RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought