Motion
IR 380415100

INA (SCHAEFFLER)
IR 380415100

Needle Roller Bearing Inner Ring - 380 mm Bore, 415 mm OD, 100 mm Width, Chrome Steel
Mi Item #00135735
MFR #IR 380415100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
IR 380415100

Needle Roller Bearing Inner Ring - 380 mm Bore, 415 mm OD, 100 mm Width, Chrome Steel
Mi Item #00135735
MFR #IR 380415100

Mfr description
IR 380415100 PREC GROUND INNER RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    380 mm
  • Outside Diameter
    415 mm
  • Overall Width
    100 mm

Details

  • Closure Type
    Open
  • Long Description
    The IR 380415100 is a needle roller bearing inner ring with a 380 mm bore diameter, 415 mm outside diameter, and 100 mm overall width; weight is not specified in the provided data.
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Type Of Needle Bearing
    Separable Inner Ring Only
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)