Motion
NA22/6-2RSR

INA (SCHAEFFLER)
NA22/6-2RSR

Crowned Yoke Roller - 19 mm Roller Diameter, 6 mm Bore, 11.8 mm Roller Width, Sealed
MI ITEM #00135737
MFR #NA22/6-2RSR
Your Price$62.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NA22/6-2RSR

Crowned Yoke Roller - 19 mm Roller Diameter, 6 mm Bore, 11.8 mm Roller Width, Sealed
MI ITEM #00135737
MFR #NA22/6-2RSR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$62.64/each(List $78.88)

Overview

Mfr description
NA22/6-2RSR YOKE TYPE TRACK ROLLER

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Number Of Rows
    1
  • Closure Type
    Sealed
  • Max Operating Temperature
    158 °F
  • Operating Temperature Range
    -30 to +120 °C
  • Radial Dynamic Load Capacity
    880 lbf
  • Radial Static Load Capacity
    830 lbf
  • Max Rpm
    18000 rpm
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Uncoated
  • Series
    NA22
  • UPC_NO
    4047643138185
  • Weight
    0.05 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text