Motion
NA22/8.2RS
Crowned Yoke Roller - 24 mm Roller Diameter, 8 mm Bore, 11.80 mm Roller Width, Sealed
Mi Item #00135741
MFR #NA22/8.2RS
Price$63.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 24 mm Roller Diameter, 8 mm Bore, 11.80 mm Roller Width, Sealed
Mi Item #00135741
MFR #NA22/8.2RS

Mfr description
NA22/8.2RS BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.54/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Roller Diameter  
    24 mm
  • Roller Width  
    11.8 mm
  • Weight
    0.08 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    11000 rpm
  • Operating Temperature Range
    -25 to +225 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    1510 lbf
  • Radial Static Load Capacity
    1370 lbf
  • Roller Shape
    Crowned
  • Standards Met
    ISO 281, ISO 6278
  • UPC_NO
    605790192104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)