Motion
360278

SKF
360278

Radial/Deep Groove Ball Bearing - Straight Bore, 200 mm ID, 279.50 mm OD, 38 mm Width, Open, Without Snap Ring
Mi Item #00135742
MFR #360278
Price$5,677.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
360278

Radial/Deep Groove Ball Bearing - Straight Bore, 200 mm ID, 279.50 mm OD, 38 mm Width, Open, Without Snap Ring
Mi Item #00135742
MFR #360278

Mfr description
360278J BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,677.86/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Contact Angle
    30 °
  • Inner Ring Width
    38 mm
  • Outside Diameter  
    279.50 mm
  • Overall Width  
    38 mm
  • Precision Rating
    Manufacturer specific

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Description
    360278J BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 360278 is a radial deep groove ball bearing with a 200 mm bore, straight bore, open type, 279.50 mm outside diameter, and 38 mm width, suitable for heavy-duty use.
  • Manufacturer Catalog Number
    360278
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    33260 lbf
  • Radial Static Load Capacity
    37300 lbf
  • Series
    619
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577016577
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)