Motion
NA22/6-X-2RSR

INA (SCHAEFFLER)
NA22/6-X-2RSR

Crowned & Flat Yoke Roller - 19 mm Roller Diameter, 6 mm Bore, 12 mm Roller Width, Sealed
Mi Item #00135743
MFR #NA22/6-X-2RSR
Price$68.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NA22/6-X-2RSR

Crowned & Flat Yoke Roller - 19 mm Roller Diameter, 6 mm Bore, 12 mm Roller Width, Sealed
Mi Item #00135743
MFR #NA22/6-X-2RSR

Mfr description
NA22/6-X-2RSR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.57/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Outside Diameter
    0.7480 in, 19 mm
  • Roller Diameter  
    19 mm
  • Roller Width  
    12 mm

Details

  • Closure Type
    Sealed
  • Max Rpm
    9.000 rpm
  • Number Of Rows
    1
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    3.350 N
  • Radial Static Load Capacity
    3.650 N
  • Seal Type
    Lip Seal
  • Series
    NA22
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)