Motion
NA22/6.2RS.DZ

JTEKT KOYO (NRB)
NA22/6.2RS.DZ

Flat Yoke Roller - 19 mm Roller Diameter, 6 mm Bore, 12 mm Roller Width, Sealed
MI ITEM #00135744
MFR #NA22/6.2RS.DZ
List Price$66.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
NA22/6.2RS.DZ

Flat Yoke Roller - 19 mm Roller Diameter, 6 mm Bore, 12 mm Roller Width, Sealed
MI ITEM #00135744
MFR #NA22/6.2RS.DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.69/each for your price

Overview

Mfr description
NA22/6.2RS.DZ BRG

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Operating Temperature Range
    -25 to +225 °F
  • Radial Dynamic Load Capacity
    1060 lbf
  • Radial Static Load Capacity
    1220 lbf
  • Max Rpm
    13000 rpm
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Uncoated
  • Standards Met
    ISO 281, ISO 6278
  • UPC_NO
    605790217821
  • Weight
    0.05 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text