Motion
TLA1210Z
Needle Roller Bearing - Open End, 12 mm Bore, 16 mm OD, 10 mm Width, Open
MI ITEM #00135745
MFR #TLA1210Z
Price$9.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Open End, 12 mm Bore, 16 mm OD, 10 mm Width, Open
MI ITEM #00135745
MFR #TLA1210Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.13/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    16 mm
  • Overall Width  
    10 mm
  • Weight
    0.01 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IRT 810
  • Country of Origin
    JP
  • Drawn Cup Type
    Open End
  • Dynamic Load Capacity
    4350 N
  • Long Description
    The TLA1210Z Needle Roller Bearing with an open closure type and open end drawn cup type offers a 12 mm bore diameter, 16 mm outside diameter, 10 mm overall width, and weighs 0.01 lb, making it ideal for small machinery, pumps, and automotive components requiring efficient radial support.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLA1210Z
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TLA
  • Static Load Capacity
    5810 N

Overview

Mfr description
TLA 1210 Z BRG
  • Shell Needle Roller Bearing
  • Metric
  • Caged
  • Chromium Molybdenum Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought