Motion
NA4826
Needle Roller Bearing - 130 mm Bore, 165 mm OD, 35 mm Width, Open
MI ITEM #00135755
MFR #NA4826
Price$972.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 130 mm Bore, 165 mm OD, 35 mm Width, Open
MI ITEM #00135755
MFR #NA4826

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$972.39/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    165 mm
  • Overall Width  
    35 mm
  • Precision Rating
    Not Rated
  • Weight
    4.78 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    3300 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    26500 lbf
  • Radial Static Load Capacity
    70000 lbf
  • Roller Type
    Needle Roller
  • Series
    NA
  • Standards Met
    DIN 617/ISO 1206
  • UPC_NO
    4047643115582

Overview

Mfr description
NA4826-XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text